

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
D35B26H
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
D35B26H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 26 TEETH PILOT BORE
Roller Chain Sprocket; 35-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D35B26H
BDI #
20641109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D35B26H/p/20641109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.9
EAN
0847648189502
Product Group - BDI
M02312
Chain Size
35-2
Number of Teeth
26
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1.375
Minimum Plain Bore
Yes
Other Features
1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1.918
Long Description
Roller Chain Sprocket; 35-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
3.111 Inch | 79.02 Millimeter
Outside Diameter
3.314 Inch | 84.176 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh