

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D40SK48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D40SK48 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 40-2 Chain; 48 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.928" Outside Diameter; 7.645" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D40SK48
BDI #
607817
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40SK48/p/607817
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.182
EAN
0697950007342
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
48
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
SK
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
9.22
Long Description
Roller Chain Sprocket; 40-2 Chain; 48 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.928" Outside Diameter; 7.645" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Outside Diameter
7.928 Inch | 201.371 Millimeter
Pitch Diameter
7.645 Inch | 194.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh