https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0MnxpbWFnZS9qcGVnfGFETTNMMmczWkM4eE1EYzJOamd5TVRVMU5qSTFOQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh6WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGExNGFiN2UxODVhYmViN2I4NzQwYzdkMWU2MzhkMWQwNDBjOWEyMDY3N2I4YjA2OWJlZjgwYmRmMTJkYWVmM2M
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0MnxpbWFnZS9qcGVnfGFETTNMMmczWkM4eE1EYzJOamd5TVRVMU5qSTFOQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh6WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGExNGFiN2UxODVhYmViN2I4NzQwYzdkMWU2MzhkMWQwNDBjOWEyMDY3N2I4YjA2OWJlZjgwYmRmMTJkYWVmM2M
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E100J70
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E100J70 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 100-3 Chain; 70 Teeth; 3 Row of Teeth; No Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E100J70
BDI #
608362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E100J70/p/608362
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
104.643
EAN
0697950024431
Product Group - BDI
M02312
Chain Size
100-3
Number of Teeth
70
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
J
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
228
Long Description
Roller Chain Sprocket; 100-3 Chain; 70 Teeth; 3 Row of Teeth; No Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
27.861 Inch | 707.68 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
28.584 Inch | 726.034 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

