https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDh8aW1hZ2UvanBlZ3xhRFEwTDJoaE5pOHhNRE14TkRnMU5EZ3lOakF4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZmQ0ZDEyMTE2YTYxZWI1ZjZjNmI4MDJiZGE0YTBlYTVkOGIxZWY5ZDJhYzUxNTFjNjhmMzYyYmMzYzVkMjA3OA
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDh8aW1hZ2UvanBlZ3xhRFEwTDJoaE5pOHhNRE14TkRnMU5EZ3lOakF4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZmQ0ZDEyMTE2YTYxZWI1ZjZjNmI4MDJiZGE0YTBlYTVkOGIxZWY5ZDJhYzUxNTFjNjhmMzYyYmMzYzVkMjA3OA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E80C72
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E80C72 RLR CHAIN SPROCKET
Roller Chain Sprocket; 80-3 Chain; 72 Teeth; 3 Row of Teeth; No Hardened Teeth; 23.504" Outside Diameter; 22.926" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E80C72
BDI #
21587813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E80C72/p/21587813
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80-3
Number of Teeth
72
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80-3 Chain; 72 Teeth; 3 Row of Teeth; No Hardened Teeth; 23.504" Outside Diameter; 22.926" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
22.926 Inch | 582.31 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.504 Inch | 597.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


