MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
EO6C58 TO DWG 60-1135353-60
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
EO6C58 TO DWG 60-1135353-60 ; MADE TO ORDER SPROCKET
Roller Chain Sprocket; 06B-3 Chain; 58 Teeth; 3 Row of Teeth; No Hardened Teeth; 179.9MM Outside Diameter; 175.93MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller chain; No Keyway; Steel Material
Part #
EO6C58 TO DWG 60-1135353-60
BDI #
20083691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/EO6C58-TO-DWG-60-1135353-60/p/20083691
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.907
Product Group - BDI
M02312
Chain Size
06B-3
Number of Teeth
58
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2
Long Description
Roller Chain Sprocket; 06B-3 Chain; 58 Teeth; 3 Row of Teeth; No Hardened Teeth; 179.9MM Outside Diameter; 175.93MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
7.083 Inch | 179.9 Millimeter
Pitch Diameter
6.926 Inch | 175.93 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh