

TSUBAKI
TSUBAKI
H08B19 X 5/8
TSUBAKI TSUBAKI
Description
H08B19F X 5/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 5/8" Bore; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
H08B19 X 5/8
BDI #
22383502
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H08B19-X-5-8/p/22383502
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.65
EAN
0097039717610
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.4286
Long Description
Roller Chain Sprocket; 5/8" Bore; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
3.292 Inch | 83.617 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.038 Inch | 77.16 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh