

TSUBAKI
TSUBAKI
H10B13 X 12MM RSB
TSUBAKI TSUBAKI
Description
H10B13 X 12MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 73.939MM Outside Diameter; 66.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
H10B13 X 12MM RSB
BDI #
22379138
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H10B13-X-12MM-RSB/p/22379138
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.358
EAN
0097039688507
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.78925
Long Description
Roller Chain Sprocket; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 73.939MM Outside Diameter; 66.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.611 Inch | 66.32 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.911 Inch | 73.939 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh