

TSUBAKI
TSUBAKI
H120B28 X 2-15/16 KW
TSUBAKI TSUBAKI
Description
H120B28 X 2-15/16 KW CHAIN SPROCKET ; 28T NO.120CHAIN STEEL
Roller Chain Sprocket; 2-15/16" Bore; 120 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 14.213" Outside Diameter; 13.397" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H120B28 X 2-15/16 KW
BDI #
22307070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120B28-X-2-15-16-KW/p/22307070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 120 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 14.213" Outside Diameter; 13.397" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.938 Inch | 74.625 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
13.397 Inch | 340.29 Millimeter
Outside Diameter
14.213 Inch | 361.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh