

BROWNING
BROWNING
H3522X3/4
BROWNING BROWNING
Description
H3522X3/4 ROLLER CHAIN SPROCKET ; FINISHED BORE NON RETURNABLE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 2.833" Outside Dia; 2.635" Pitch Dia; B-Hub One Side; Finished Bore Mount; 3/8" Chain Pitch; ANSI Roller Chain Chain Type; Keyway; Steel Material
Part #
H3522X3/4
BDI #
323976
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H3522X3-4/p/323976
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1879238
Weight / LBS
0.88
Long Description
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 2.833" Outside Dia; 2.635" Pitch Dia; B-Hub One Side; Finished Bore Mount; 3/8" Chain Pitch; ANSI Roller Chain Chain Type; Keyway; Steel Material
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.833 Inch | 71.958 Millimeter
Pitch Diameter
2.635 Inch | 66.93 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh