

TSUBAKI
TSUBAKI
H50B27F X 1
TSUBAKI TSUBAKI
Description
H50B27F X 1 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1" Bore; 50 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 5.723" Outside Diameter; 5.384" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H50B27F X 1
BDI #
916695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H50B27F-X-1/p/916695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.63
EAN
0097039908698
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
50B27F-1
Weight / LBS
3.6
Long Description
Roller Chain Sprocket; 1" Bore; 50 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 5.723" Outside Diameter; 5.384" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
5.723 Inch | 145.364 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
5.384 Inch | 136.754 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh