Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

324379 Roller Chain Sprockets 

BROWNING BROWNING

H6010X1

Description

H6010X1 ; FINISHED BORE NON RETURNABLE

Roller Chain Sprocket; 1" Bore; 60 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 2.759" Outside Dia; 2.427" Pitch Dia; B-Hub One Side; Finished Bore Mount; 3/4" Chain Pitch; ANSI Roller Chain Chain Type; Keyway; Steel Material

Part #

H6010X1

BDI #
324379

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1129121
Weight / LBS
0.8
Long Description
Roller Chain Sprocket; 1" Bore; 60 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 2.759" Outside Dia; 2.427" Pitch Dia; B-Hub One Side; Finished Bore Mount; 3/4" Chain Pitch; ANSI Roller Chain Chain Type; Keyway; Steel Material
Outside Diameter
2.759 Inch | 70.079 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.427 Inch | 61.64 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh