

TSUBAKI
TSUBAKI
H80B26F X 2
TSUBAKI TSUBAKI
Description
H80B26F X 2 SPROCKET
Roller Chain Sprocket; 2" Bore; 80 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 8.836" Outside Diameter; 8.296" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H80B26F X 2
BDI #
917121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H80B26F-X-2/p/917121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.93
EAN
0097039916112
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
80B26F-2
Weight / LBS
15.3
Long Description
Roller Chain Sprocket; 2" Bore; 80 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 8.836" Outside Diameter; 8.296" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
8.296 Inch | 210.72 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
8.836 Inch | 224.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh