

TSUBAKI
TSUBAKI
HD80B45F X 2-11/16
TSUBAKI TSUBAKI
Description
HD80B45 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 45 TEETH 2 STRD 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 80-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HD80B45F X 2-11/16
BDI #
21973009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD80B45F-X-2-11-16/p/21973009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
38.912
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
45
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
85.8
Long Description
Roller Chain Sprocket; 2-11/16" Bore; 80-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
14.336 Inch | 364.134 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
14.901 Inch | 378.485 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh