

SKF
SKF
PHS 140-1A32
SKF SKF
Description
PHS 140-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 140 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.818" Outside Diameter; 17.854" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 140-1A32
BDI #
1290244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-140-1A32/p/1290244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
26.732
EAN
7316572799307
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
60
Long Description
Roller Chain Sprocket; 140 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.818" Outside Diameter; 17.854" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
18.818 Inch | 477.977 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
17.854 Inch | 453.49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh