

SKF
SKF
PHS 160-1C54
SKF SKF
Description
PHS 160-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 160 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.538" Outside Diameter; 34.396" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 160-1C54
BDI #
1291875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-160-1C54/p/1291875
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
125.19
EAN
7316572803691
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
276
Long Description
Roller Chain Sprocket; 160 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.538" Outside Diameter; 34.396" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
35.538 Inch | 902.665 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
34.396 Inch | 873.658 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh