

SKF
SKF
PHS 160-1C80
SKF SKF
Description
PHS 160-1C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 160 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 52.104" Outside Diameter; 50.942" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 160-1C80
BDI #
1291878
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-160-1C80/p/1291878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
277.6
EAN
7316572804674
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
612
Long Description
Roller Chain Sprocket; 160 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 52.104" Outside Diameter; 50.942" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
52.104 Inch | 1323.442 Millimeter
Pitch Diameter
50.942 Inch | 1293.927 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh