SKF
SKF
PHS 16B-1DSTB23
SKF SKF
Description
PHS 16B-1DSTB23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 16B-1 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 200.05MM Outside Diameter; 186.54MM Pitch Diameter; A-Double Single; Bushed Mount; 3525 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
PHS 16B-1DSTB23
BDI #
1286405
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-16B-1DSTB23/p/1286405
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.15
EAN
7316572787304
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
23
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
3525
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
15.76305
Long Description
Roller Chain Sprocket; 16B-1 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 200.05MM Outside Diameter; 186.54MM Pitch Diameter; A-Double Single; Bushed Mount; 3525 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-1/4 To 4 Inch | 35 To 100 Millimeter
Outside Diameter
7.876 Inch | 200.05 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
7.344 Inch | 186.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


