Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHS 16B-1DSTB24 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODF8aW1hZ2UvanBlZ3xhRFZsTDJobVpDODVNamN3TXpnNU5EQTNOemMwTG1wd1p3fDNmN2U3Y2Y3MDgwNTBkYzk3YTczZmVjYjdhZjlkMGQzOWE1OGI0Y2UwYWI5OGQzNzhlNTNjN2ZjZmE1MzdlZDY
1286406 Roller Chain Sprockets 

SKF SKF

PHS 16B-1DSTB24

Description

PHS 16B-1DSTB24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 16B-1 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 208.178MM Outside Diameter; 194.6MM Pitch Diameter; A-Double Single; Bushed Mount; 3525 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

PHS 16B-1DSTB24

BDI #
1286406

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.912
EAN
7316572787311
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
3525
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
17.85744
Long Description
Roller Chain Sprocket; 16B-1 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 208.178MM Outside Diameter; 194.6MM Pitch Diameter; A-Double Single; Bushed Mount; 3525 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.661 Inch | 194.6 Millimeter
Outside Diameter
8.196 Inch | 208.178 Millimeter
Bushing Bore Range
1-1/4 To 4 Inch | 35 To 100 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh