

TSUBAKI
TSUBAKI
RS08B-1A80T
TSUBAKI TSUBAKI
Description
08BA80 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 08B-1 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 330.86MM Outside Diameter; 323.49MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS08B-1A80T
BDI #
920620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS08B-1A80T/p/920620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.102
EAN
0696223006006
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
10.2074
Long Description
Roller Chain Sprocket; 08B-1 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 330.86MM Outside Diameter; 323.49MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
12.736 Inch | 323.49 Millimeter
Outside Diameter
13.026 Inch | 330.86 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh