https://www.bdiexpress.com/medias/INDXXXXXXXXX-18260659-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR0UyTDJoaU55ODVPRFl4TWpBd01EZzFNREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkyTURZMU9WOHpNREI0TXpBd0xtcHdad3w2N2M2NDFhOWNhZTkyNGExMWU2MzYzMGUxMWJmYTYyMjJiYTk2YjA1YTdmYTg1YmVhZDdiNGVkZjliZjFjYzFl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18260659-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR0UyTDJoaU55ODVPRFl4TWpBd01EZzFNREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkyTURZMU9WOHpNREI0TXpBd0xtcHdad3w2N2M2NDFhOWNhZTkyNGExMWU2MzYzMGUxMWJmYTYyMjJiYTk2YjA1YTdmYTg1YmVhZDdiNGVkZjliZjFjYzFl
RINGBALL
RINGBALL
SS40B10X5/8
RINGBALL RINGBALL
Description
SS40B10 X 5/8" SPROCKET ; 304 ST ST 1/PK
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 10 Teeth; 1 Row of Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
SS40B10X5/8
BDI #
18260659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/SS40B10X5-8/p/18260659
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0623647467922
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://ringball.com
Product Detail
Roller Chain Sprocket
Product Specification
5/8" Bore; 40 Chain; 10 Teeth; 1 Row of Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Long Description
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 10 Teeth; 1 Row of Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
