Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

04B-1 RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
18151205 Roller Chains 

EBC EBC

04B-1 RIV 10FT

Description

04B-1 10FT RIV ROLLER CHAIN ; 0.236MM PITCH 10FT/BOX

Roller Chain; 04B Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.988MM Roller Diameter; 2.794MM Roller Width; 0.584MM Plate Thickness; Curved; 1.854MM Pin Diameter

Part #

04B-1 RIV 10FT

BDI #
18151205

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.034
Product Group - BDI
M02290
Chain Size
04B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Manufacturer Item Number
04B-1 RIV
Weight / LBS
0.074
Long Description
Roller Chain; 04B Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.988MM Roller Diameter; 2.794MM Roller Width; 0.584MM Plate Thickness; Curved; 1.854MM Pin Diameter
Plate Thickness
0.023 Inch | 0.584 Millimeter
Roller Width
0.11 Inch | 2.794 Millimeter
Chain Pitch
0.236 Inch | 6 Millimeter
Roller Diameter
0.157 Inch | 3.988 Millimeter
Pin Diameter
0.073 Inch | 1.854 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh