https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
EBC
EBC
05B-2 C/L
EBC EBC
Description
05B-2 METRIC CHAIN CONNECTING LINK ; 5/8" PITCH DOUBLE STRAND
Chain Link; 05B-2 Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter
Part #
05B-2 C/L
BDI #
21488346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/05B-2-C-L/p/21488346
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.05
Product Group - BDI
M02122
Chain Size
05B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Weight / LBS
2.82
Long Description
Chain Link; 05B-2 Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter
Plate Thickness
0.029 Inch | 0.737 Millimeter
Roller Width
0.118 Inch | 2.997 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Plate Height
0.029 Inch | 0.737 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Roller Diameter
0.196 Inch | 4.978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

