Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06 B-3 https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNHxpbWFnZS9qcGVnfGFEZGpMMmd5WWk4eE1EYzJPVFU1TWpNNE5UVTJOaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxTlVVbDh6TURCNE16QXdMbXB3Wnd8ZDgyMzI2Mjg0YWU4OWY1OTY4NWQ2ZGVkM2NjZWZiNTA5OTZmZjU3OTVhZmIzYmE5NzJmOTE1NmI5OWRmZjVlZA
1485817 Roller Chains 

WIPPERMANN WIPPERMANN

06 B-3

Description

WIPPERMANN 06 B-3

Roller Chain; 06B-3 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter

Part #

06 B-3

BDI #
1485817

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WIPPERMANN
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
06B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.wippermann.com
Long Description
Roller Chain; 06B-3 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh