

REXNORD
REXNORD
06B-3 10FT
REXNORD REXNORD
Description
06B-3 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 06B-3 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.405MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
06B-3 10FT
BDI #
24108198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/06B-3-10FT/p/24108198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.154
EAN
0782935235992
Product Group - BDI
M02290
Chain Size
06B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
06B-3 10FT
Manufacturer Internal Number
10483299
Weight / LBS
0.793
Long Description
Roller Chain; 06B-3 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.405MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Plate Thickness
0.055 Inch | 1.405 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh