Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

318983 Roller Chains 

MORSE INDUSTRIAL MORSE INDUSTRIAL

06B-3 C/L SC

Description

06B-3 C/L SC CHAIN CONNECTING LINK ; BRITISH STD CHAIN ACCESS

Chain Link; 06B-3 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 8.3MM Plate Thickness; 8.3MM Plate Height; Curved; 3.277MM Pin Diameter

Part #

06B-3 C/L SC

BDI #
318983

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.014
EAN
0662460388113
Product Group - BDI
M02122
Chain Size
06B-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
06B-3 C/L SC
Manufacturer Internal Number
2361442
Weight / LBS
0.05
Long Description
Chain Link; 06B-3 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 8.3MM Plate Thickness; 8.3MM Plate Height; Curved; 3.277MM Pin Diameter
Pin Diameter
0.129 Inch | 3.277 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Roller Width
0.225 Inch | 5.715 Millimeter
Plate Height
0.327 Inch | 8.3 Millimeter
Plate Thickness
0.327 Inch | 8.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh