

WIPPERMANN
WIPPERMANN
083-1 O/L
WIPPERMANN WIPPERMANN
Description
WIPPERMANN 083-1 O/L
Chain Link; 83 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 4.88MM Roller Width; 1.13MM Plate Thickness; 9.601MM Plate Height; Curved; 4.09MM Pin Diameter
Part #
083-1 O/L
BDI #
1485301
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/083-1-O-L/p/1485301
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
83
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.wippermann.com
Long Description
Chain Link; 83 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 4.88MM Roller Width; 1.13MM Plate Thickness; 9.601MM Plate Height; Curved; 4.09MM Pin Diameter
Roller Width
0.192 Inch | 4.88 Millimeter
Pin Diameter
0.161 Inch | 4.09 Millimeter
Roller Diameter
0.305 Inch | 7.75 Millimeter
Plate Thickness
0.044 Inch | 1.13 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.378 Inch | 9.601 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh