

EBC
EBC
08B-2 RIV 10FT PK
EBC EBC
Description
08B-2 RIV ROLLER CHAIN ; 08B-2 0.5MM PITCH 10FT/BOX
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; Curved; 4.445MM Pin Diameter
Part #
08B-2 RIV 10FT PK
BDI #
18151220
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/08B-2-RIV-10FT-PK/p/18151220
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.408
Product Group - BDI
M02290
Chain Size
08B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Weight / LBS
0.9
Long Description
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; Curved; 4.445MM Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh