https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTJ8aW1hZ2UvanBlZ3xhRGt5TDJnM09DOHhNRFF4T0RZME9EVXhORFU1TUM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5CbnwyZDlmYzMxNDcxYmFhMDIwY2ZlNTJmZDEyZTU1MDQyYjQ2ZDgyNTQ4MWVlYjA3MGY0ZGYwNTg2ZTQyMDMwY2Iy
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTJ8aW1hZ2UvanBlZ3xhRGt5TDJnM09DOHhNRFF4T0RZME9EVXhORFU1TUM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5CbnwyZDlmYzMxNDcxYmFhMDIwY2ZlNTJmZDEyZTU1MDQyYjQ2ZDgyNTQ4MWVlYjA3MGY0ZGYwNTg2ZTQyMDMwY2Iy
KAHI CHAIN
KAHI CHAIN
08B-2 SS PS OGNIWO ZŁĄCZNE
KAHI CHAIN KAHI CHAIN
Description
KAHI CHAIN 08B-2 SS PS OGNIWO ZŁĄCZNE
Roller Chain; 08B-2; Riveted; 12.7MM Chain Pitch; Standard; 2 Strand; Stainless Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia
Part #
08B-2 SS PS OGNIWO ZŁĄCZNE
BDI #
22852819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/08B-2-SS-PS-OGNIWO-Z%C5%81%C4%84CZNE/p/22852819
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.1
Product Group - BDI
M02312
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 08B-2; Riveted; 12.7MM Chain Pitch; Standard; 2 Strand; Stainless Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia
Long Description
Roller Chain; 08B-2; Riveted; 12.7MM Chain Pitch; Standard; 2 Strand; Stainless Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia
