https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
TSUBAKI
TSUBAKI
100-2NP RIV 10FT
TSUBAKI TSUBAKI
Description
100-2NP RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 100-2 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-2NP RIV 10FT
BDI #
904487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-2NP-RIV-10FT/p/904487
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.36
EAN
0097039185952
Product Group - BDI
M02290
Chain Size
100-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
100-2NPRB
Weight / LBS
5.27
Long Description
Roller Chain; 100-2 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.185 Inch | 30.099 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

