22606441
Roller Chains
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
100 SC SECTION BRS PAD
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
100 SC SECTION BRS PAD SAFETY CHAIN ; SPRING SECTION
Roller Chain; 100; Spring Clip; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Dia; 0.744" Roller Wid; 0.157" Plate Thickness; 1.181" Plate Height; 3/8" Pin Dia
Part #
100 SC SECTION BRS PAD
BDI #
22606441

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-SC-SECTION-BRS-PAD/p/22606441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02310
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 100; Spring Clip; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Dia; 0.744" Roller Wid; 0.157" Plate Thickness; 1.181" Plate Height; 3/8" Pin Dia
Long Description
Roller Chain; 100; Spring Clip; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Dia; 0.744" Roller Wid; 0.157" Plate Thickness; 1.181" Plate Height; 3/8" Pin Dia