https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
RENOLD
RENOLD
120 RIV SD 10FT
RENOLD RENOLD
Description
120 RIV SD 10FT ROLLER CHAIN ; POR RIVETED TYPE 10FT/BOX 80LK
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120 RIV SD 10FT
BDI #
19304763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-RIV-SD-10FT/p/19304763
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.63
EAN
0673766703234
Product Group - BDI
M02290
Chain Size
120
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
1.757
Long Description
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

