

MAXCO CHAIN
MAXCO CHAIN
12BOL
MAXCO CHAIN MAXCO CHAIN
Description
12BOL INSPIRE OFFSET LINK ; 25/PAK
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 15.9MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
12BOL
BDI #
453956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12BOL/p/453956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.02
EAN
0821002005790
Product Group - BDI
M02122
Chain Size
12B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Inspire Series | Blast Treated Material
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Manufacturer Item Number
12B OFFSET LINK
Manufacturer Internal Number
12BOL
Weight / LBS
0.054
Long Description
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 15.9MM Plate Height; Curved; 5.715MM Pin Diameter
Roller Width
0.46 Inch | 11.684 Millimeter
Plate Thickness
0.07 Inch | 1.778 Millimeter
Roller Diameter
0.475 Inch | 12.065 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.626 Inch | 15.9 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh