

MORSE INDUSTRIAL
MORSE INDUSTRIAL
140-4 RIV 10.21FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
140-4 RIV 10.21FT ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Roller Chain; 140-4 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Part #
140-4 RIV 10.21FT
BDI #
340531
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-4-RIV-10-21FT/p/340531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
8.768
EAN
0662288456940
Product Group - BDI
M02290
Chain Size
140-4
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
140-4R 10.21FT
Manufacturer Internal Number
323130
Weight / LBS
19.313
Long Description
Roller Chain; 140-4 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Height
1.634 Inch | 41.504 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh