

BOSTON GEAR
BOSTON GEAR
15SS C/L
BOSTON GEAR BOSTON GEAR
Description
15SS C/L ROLLER CHAIN LINK ; NON-RETURNABLE STAINLESS STEEL
Link; 15 Chain Size; Spring Clip; Connecting Link; 0.148" Chain Pitch; Standard; 1 Strand; Stainless Steel; 0.089" Roller Diameter; 0.072" Roller Width; 0.03" Plate Thickness; 0.108" Plate Height; 0.046" Pin Diameter; Curved
Part #
15SS C/L
BDI #
173943
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/15SS-C-L/p/173943
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.003
EAN
0781711549421
Product Group - BDI
M02122
Chain Size
15
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Stainless Steel
Plate Shape
Curved
Other Features
Miniature Roller Chain | Clear Passivated Finish
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.002
Long Description
Link; 15 Chain Size; Spring Clip; Connecting Link; 0.148" Chain Pitch; Standard; 1 Strand; Stainless Steel; 0.089" Roller Diameter; 0.072" Roller Width; 0.03" Plate Thickness; 0.108" Plate Height; 0.046" Pin Diameter; Curved
Pin Diameter
0.046 Inch | 1.168 Millimeter
Roller Width
0.072 Inch | 1.829 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Roller Diameter
0.089 Inch | 2.261 Millimeter
Plate Height
0.108 Inch | 2.743 Millimeter
Chain Pitch
0.148 Inch | 3.759 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh