https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
EBC
EBC
180 O/L
EBC EBC
Description
180-1 O/L CHAIN OFFSET LINK ; 180 CHAIN 2-1/4" CHAIN PITCH COTTERED
Chain Link; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; Curved; 0.687" Pin Diameter
Part #
180 O/L
BDI #
18151356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/180-O-L/p/18151356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
180
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Weight / LBS
0.007
Long Description
Chain Link; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; Curved; 0.687" Pin Diameter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Roller Diameter
1.406 Inch | 35.712 Millimeter
Roller Width
1.406 Inch | 35.712 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Plate Thickness
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

