

RENOLD
RENOLD
180 RIV 10.125FT
RENOLD RENOLD
Description
180 RIV 10.125FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 54LK
Roller Chain; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 1-13/32" Roller Diameter; 1.397" Roller Width; 0.28" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
Part #
180 RIV 10.125FT
BDI #
17281403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/180-RIV-10-125FT/p/17281403
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.408
EAN
0673766039593
Product Group - BDI
M02290
Chain Size
180
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
41.267
Long Description
Roller Chain; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 1-13/32" Roller Diameter; 1.397" Roller Width; 0.28" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
Plate Thickness
0.28 Inch | 7.112 Millimeter
Plate Height
2.138 Inch | 54.305 Millimeter
Roller Diameter
1.406 Inch | 35.712 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Roller Width
1.397 Inch | 35.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh