

RENOLD
RENOLD
240-3 COT 10FT
RENOLD RENOLD
Description
240-3 COT 10FT ROLLER CHAIN ; COTTER TYPE 10FT/BOX 40LK
Roller Chain; 240-3 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.386" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
240-3 COT 10FT
BDI #
24956045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/240-3-COT-10FT/p/24956045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.152
EAN
6623900530213
Product Group - BDI
M02290
Chain Size
240-3
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
50.25
Long Description
Roller Chain; 240-3 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.386" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Plate Thickness
0.386 Inch | 9.804 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Roller Width
1.864 Inch | 47.35 Millimeter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Plate Height
2.85 Inch | 72.39 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh