IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
240 COT 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
240 COT 10FT ELITE ROLLER CHAIN ; 10FT/BOX
Roller Chain; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.374" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
240 COT 10FT ELITE
BDI #
20646433
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/240-COT-10FT-ELITE/p/20646433
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
7.765
EAN
0847648015269
Product Group - BDI
M02290
Chain Size
240
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Weight / LBS
17.118
Long Description
Roller Chain; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.374" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Plate Thickness
0.374 Inch | 9.5 Millimeter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Roller Width
1.864 Inch | 47.346 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Plate Height
2.85 Inch | 72.39 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

