Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28B-1 84 PITCHES LONG https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
1486216 Roller Chains 

RENOLD RENOLD

28B-1 84 PITCHES LONG

Description

RENOLD 28B-1 84 PITCHES LONG

Roller Chain; 28B Chain Size; Riveted; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.62MM Plate Thickness; 37.08MM Plate Height; Curved; 15.9MM Pin Diameter

Part #

28B-1 84 PITCHES LONG

BDI #
1486216

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
7.1
Product Group - BDI
M02290
Chain Size
28B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
84 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
7.1
Long Description
Roller Chain; 28B Chain Size; Riveted; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.62MM Plate Thickness; 37.08MM Plate Height; Curved; 15.9MM Pin Diameter
Roller Width
1.22 Inch | 31 Millimeter
Roller Diameter
1.1 Inch | 27.94 Millimeter
Plate Thickness
0.3 Inch | 7.62 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pin Diameter
0.626 Inch | 15.9 Millimeter
Plate Height
1.46 Inch | 37.08 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh