

REXNORD
REXNORD
32B-3 C/L
REXNORD REXNORD
Description
32B-3 CL CONNECTING LINK ; POR
Chain Link; 32B-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.255MM Plate Thickness; 41.2MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
32B-3 C/L
BDI #
18138840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/32B-3-C-L/p/18138840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
32B-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 32B-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.255MM Plate Thickness; 41.2MM Plate Height; Curved; 17.81MM Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Plate Thickness
0.286 Inch | 7.255 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Plate Height
1.622 Inch | 41.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh