Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35-3 RIV 10FT JWIS https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NHxpbWFnZS9qcGVnfGFHSTRMMmcyTmk4eE1EYzNNamM1TXpZeU1qVTFPQzlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgwRlRYek13TUhnek1EQXVhbkJufDgyNjU0ZTM1ODRiYmEwMWNkNWRhMWJjN2Y1MDQ2ZTVmNTAxYjhkNjEyYjllNzRkNmVhMTA1ZWQ5ZjFhMmJmZGQ
20646019 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

35-3 RIV 10FT JWIS

Description

35-3 RIV 10FT JWIS ROLLER CHAIN ; 10FT/BOX

Roller Chain; 35-3 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.051" Plate Thickness; 0.354" Plate Height; Curved; 0.142" Pin Diameter

Part #

35-3 RIV 10FT JWIS

BDI #
20646019

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.303
EAN
0847648215652
Product Group - BDI
M02290
Chain Size
35-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
35-3 RIV 10FT JWIS
Manufacturer Internal Number
81021565
Weight / LBS
0.6662
Long Description
Roller Chain; 35-3 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.051" Plate Thickness; 0.354" Plate Height; Curved; 0.142" Pin Diameter
Roller Width
0.188 Inch | 4.775 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Plate Thickness
0.051 Inch | 1.295 Millimeter
Pin Diameter
0.142 Inch | 3.607 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh