

BOSTON GEAR
BOSTON GEAR
35 O/L
BOSTON GEAR BOSTON GEAR
Description
NOT AVAILABLE IN CANADA ; POR
Link; 35 Chain Size; Cottered; Offset Link; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; 0.2" Roller Diameter; 0.187" Roller Width; 0.05" Plate Thickness; 0.36" Plate Height; 9/64" Pin Diameter; Curved
Part #
30054
BDI #
166274
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-O-L/p/166274
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
Product Group - BDI
M02122
Chain Size
35
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.004
Long Description
Link; 35 Chain Size; Cottered; Offset Link; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; 0.2" Roller Diameter; 0.187" Roller Width; 0.05" Plate Thickness; 0.36" Plate Height; 9/64" Pin Diameter; Curved
Roller Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.187 Inch | 4.75 Millimeter
Plate Height
0.36 Inch | 9.144 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh