Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50 AS O/L JWIS https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Nzd8aW1hZ2UvanBlZ3xhREkzTDJnMU5DOHhNREl5T0RJME9UTTVOVEl6TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58NzI2ODEzZDg3OGViMzY4NjIyOTFmMjA2ODMwZjFlOWVhZWFjZDVjMDYyOGNlZjM4ZTNkNjhkZWE1MmY4ODNjMA
20646821 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

50 AS O/L JWIS

Description

50 AS O/L JWIS CHAIN OFFSET LINK

Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter

Part #

50 AS O/L JWIS

BDI #
20646821

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.018
EAN
0847648217021
Product Group - BDI
M02122
Chain Size
50
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
50AS OFFSET LINK JWIS
Manufacturer Internal Number
81021702
Weight / LBS
0.03967
Long Description
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Roller Width
0.37 Inch | 9.398 Millimeter
Plate Thickness
0.079 Inch | 2.007 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh