

RINGBALL
RINGBALL
60-R-SS
RINGBALL RINGBALL
Description
60-R-SS RIVETED CHAIN ; ANSI STAINLESS STEEL
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
60-R-SS
BDI #
18264096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-R-SS/p/18264096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0623647498391
Product Group - BDI
M02290
Chain Size
60
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://ringball.com
Long Description
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Roller Width
0.495 Inch | 12.57 Millimeter
Plate Thickness
0.095 Inch | 2.413 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh