https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRmxMMmcwTUM4eE1EYzJPRFl4TmpRMU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3w2MmJhOTM1NmI1ZjA5OGQ3MmFmMTQwOTcxODQ2OTA5YWM1NjRkN2U4NTQ4YTg1NjljZDhkYTIxNjQ0Y2M3ZmFh
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRmxMMmcwTUM4eE1EYzJPRFl4TmpRMU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3w2MmJhOTM1NmI1ZjA5OGQ3MmFmMTQwOTcxODQ2OTA5YWM1NjRkN2U4NTQ4YTg1NjljZDhkYTIxNjQ0Y2M3ZmFh
LINKBELT
LINKBELT
720SC
LINKBELT LINKBELT
Description
720SC COTTER CHAIN ; POR
Roller Chain; 720SC Chain Size; Spring Clip; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Cast Steel; ANSI; Curved
Part #
720SC
BDI #
572131
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/720SC/p/572131
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151616
Weight / Kilogram
2.494
EAN
0662327621391
Product Group - BDI
M02310
Chain Size
720SC
Basic Construction
Spring Clip
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Cast Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Pintle
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5.499
Long Description
Roller Chain; 720SC Chain Size; Spring Clip; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Cast Steel; ANSI; Curved
Chain Pitch
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

