

REXNORD
REXNORD
80-1 RIV 100FT/REEL R1G136
REXNORD REXNORD
Description
80-1 RIV 100FT/REEL R1G136 ; *MP* RIV CHAIN 032953
Chain; 80; Riveted; 1" Chain Pitch; Standard; 1 Strand; Carbon Steel; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; 0.312" Pin Diameter; Curved
Part #
80-1 RIV 100FT/REEL R1G136
BDI #
18621238
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-1-RIV-100FT-REEL-R1G136/p/18621238
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.908
Product Group - BDI
M02290
Chain Size
80
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain; 80; Riveted; 1" Chain Pitch; Standard; 1 Strand; Carbon Steel; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; 0.312" Pin Diameter; Curved
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Pin Diameter
0.312 Inch | 7.92 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh