

REXNORD
REXNORD
80-2 O/L
REXNORD REXNORD
Description
80-2 O/L HALF LINK
Offset Link; 80-2; Cottered; 1" Chain Pitch; Standard; 2 Strand; Carbon Steel; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; 0.312" Pin Diameter; Curved
Part #
80-2 O/L
BDI #
18141837
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-2-O-L/p/18141837
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
80-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Offset Link; 80-2; Cottered; 1" Chain Pitch; Standard; 2 Strand; Carbon Steel; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; 0.312" Pin Diameter; Curved
Plate Height
0.91 Inch | 23.114 Millimeter
Pin Diameter
0.312 Inch | 7.92 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh