https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODl8aW1hZ2UvanBlZ3xhREZsTDJobFlTOHhNREl5T0RJME5qTXhOVEF6T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5U1ZsUmZRMDVXVWw4ek1EQjRNekF3TG1wd1p3fGM1ZjFkODhiYzZlOGE4NzJkYjFmMGQ1YTAyNjZkNDE0N2JiN2UxYjJiZmFmMjIyMzk2YzdmYjhmYWE3Y2I2MzQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODl8aW1hZ2UvanBlZ3xhREZsTDJobFlTOHhNREl5T0RJME5qTXhOVEF6T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5U1ZsUmZRMDVXVWw4ek1EQjRNekF3TG1wd1p3fGM1ZjFkODhiYzZlOGE4NzJkYjFmMGQ1YTAyNjZkNDE0N2JiN2UxYjJiZmFmMjIyMzk2YzdmYjhmYWE3Y2I2MzQ
TSUBAKI
TSUBAKI
81XHD-PREMIUM-CL
TSUBAKI TSUBAKI
Description
81XHD-PREMIUM-CL
Chain Link; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.315" Plate Thickness; 1.26" Plate Height; Straight; 0.437" Pin Diameter
Part #
81XHD-PREMIUM-CL
BDI #
904859
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/81XHD-PREMIUM-CL/p/904859
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.4
EAN
0097039446107
Product Group - BDI
M02122
Chain Size
81X
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.315" Plate Thickness; 1.26" Plate Height; Straight; 0.437" Pin Diameter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Roller Width
1.06 Inch | 26.924 Millimeter
Plate Height
1.26 Inch | 32.004 Millimeter
Plate Thickness
0.315 Inch | 8.001 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

