

TSUBAKI
TSUBAKI
94-R
TSUBAKI TSUBAKI
Description
94-R CONVEYOR CHAIN ; 4" CHAIN PITCH T ROLLER STYLE
Roller Chain; 94R Chain Size; Riveted; 101.6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 0.88" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 1/2" Pin Diameter
Part #
94-R
BDI #
21572386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/94-R/p/21572386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
94R
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 94R Chain Size; Riveted; 101.6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 0.88" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 1/2" Pin Diameter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Roller Width
0.88 Inch | 22.352 Millimeter
Plate Height
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Chain Pitch
101.6 Inch | 2580.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh