MAXCO CHAIN
MAXCO CHAIN
AL888HMCL
MAXCO CHAIN MAXCO CHAIN
Description
AL888 HI-MAX CONN LINK CP ; POR LEAF CHAIN
Chain Link; AL888-4 Chain Size; Cottered 8X8 Lacing; 1" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 0.122" Plate Thickness; 0.803" Plate Height; Curved; 5/16" Pin Diameter
Part #
AL888HMCL
BDI #
453228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL888HMCL/p/453228
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.132
Product Group - BDI
M02122
Chain Size
AL888-4
Basic Construction
Cottered 8X8 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Long Description
Chain Link; AL888-4 Chain Size; Cottered 8X8 Lacing; 1" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 0.122" Plate Thickness; 0.803" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Plate Height
0.803 Inch | 20.396 Millimeter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


